Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt-XLSulfur Micropacked Columns
SDP

Catalog No. 06710484 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1 m
2 m
Diameter (Metric) Inner:
0.75 mm
1 mm
Diameter (Metric) Outer:
0.95 mm
1.58 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer
06-710-484 1 m 0.75 mm 0.95 mm
06-710-483 2 m 1 mm 1.58 mm
06-710-482 1 m 1 mm 1.58 mm
06-710-485 2 m 0.75 mm 0.95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-710-484 Supplier Restek™ Supplier No. 19806
Add to Cart
Add to Cart

Optimized columns for low ppbv sulfur analyses. Restek Rt-XLSulfur Micropacked Columns eliminate the need for PTFE tubing.

The packing material for Rt-XLSulfur columns is extensively deactivated for analysis of low ppbv levels of hydrogen sulfide and methyl mercaptan. It is then treated to achieve effective separation of hydrocarbons from sulfur compounds.

  • Column and end fittings are Sulfinert treated for maximum inertness
  • Maximum temperature: 290°C
  • Mesh Size: 100/120

Note
Columns do not include column nuts and ferrules. Optional installation kits can be ordered separately.

Specifications

Max. Temperature 290°C
For Use With (Application) GC
Length (Metric) 1 m
Packing Material Rt™-XLSulfur
Diameter (Metric) Inner 0.75 mm
Diameter (Metric) Outer 0.95 mm
Stationary Phase Rt™-XLSulfur
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.