Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt™-yDEXsa Capillary Columns
SDP

Catalog No. p-3214786
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Stationary Phase:
14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Cyclodextrin

For larger organic molecules and flavor compounds in fruit juices

  • 2,3-di-acetoxy-6-O-tert-butyl dimethylsilyl gamma cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane
  • Fused silica
  • Length: 30m
  • Particle size: 0.25μm
  • Temperature limits: 40° to 230°C (104 to 446°F)

Specifications

Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.32 mm
For Use With (Application) Larger Organic Molecules Analysis, Flavor Compounds in Fruit Juices Analysis
Particle Size 0.25 μm
Temperature Range 40°C to 230°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Packing Material Rt™-gammaDEXsa
Coating Fused Silica
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.