Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- GC Columns
- GC Capillary Columns
- Restek™ Rtx™-1 Capillary Columns
Restek™ Rtx™-1 Capillary Columns
Catalog No. 06610599
Shop All Restek Corporation Products

Change view
Click to view available options
Length (Metric):
30 m
60 m
105 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.10 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
4 μm
5 μm
7 μm
Quantity:
1/Pk.
6/Pk.
31 product options available for selection
| Catalog No. | Length (Metric) | Diameter (Metric) Inner | Film Thickness | Quantity |
|---|---|---|---|---|
| 06-610-599 | 30 m | 0.25 mm | 0.5 μm | 1/Pk. |
| 06-708-229 | 30 m | 0.25 mm | 0.10 μm | 1/Pk. |
| 06-610-614 | 60 m | 0.53 mm | 1.5 μm | 1/Pk. |
| 06-708-273 | 30 m | 0.32 mm | 0.25 μm | 1/Pk. |
| 06-708-361 | 30 m | 0.25 mm | 1 μm | 1/Pk. |
| 06-708-366 | 30 m | 0.32 mm | 1 μm | 1/Pk. |
| 06-708-420 | 30 m | 0.53 mm | 1.5 μm | 1/Pk. |
| 06-708-441 | 30 m | 0.32 mm | 5 μm | 1/Pk. |
| 06-708-446 | 30 m | 0.53 mm | 5 μm | 1/Pk. |
| 06-708-479 | 30 m | 0.53 mm | 3 μm | 1/Pk. |
| 06-610-588 | 60 m | 0.25 mm | 0.10 μm | 1/Pk. |
| 06-610-591 | 30 m | 0.25 mm | 0.25 μm | 6/Pk. |
| 06-610-593 | 60 m | 0.25 mm | 0.25 μm | 1/Pk. |
| 06-610-601 | 60 m | 0.25 mm | 0.5 μm | 1/Pk. |
| 06-610-604 | 105 m | 0.25 mm | 0.5 μm | 1/Pk. |
| 06-610-602 | 60 m | 0.32 mm | 0.5 μm | 1/Pk. |
| 06-610-610 | 105 m | 0.32 mm | 1 μm | 1/Pk. |
| 06-610-612 | 30 m | 0.32 mm | 1.5 μm | 1/Pk. |
| 06-610-613 | 60 m | 0.32 mm | 1.5 μm | 1/Pk. |
| 06-610-615 | 105 m | 0.32 mm | 1.5 μm | 1/Pk. |
| 06-610-621 | 30 m | 0.32 mm | 3 μm | 1/Pk. |
| 06-610-623 | 105 m | 0.32 mm | 3 μm | 1/Pk. |
| 06-610-627 | 30 m | 0.32 mm | 4 μm | 1/Pk. |
| 06-610-618 | 60 m | 0.32 mm | 5 μm | 6/Pk. |
| 06-610-600 | 30 m | 0.53 mm | 0.5 μm | 1/Pk. |
| 06-610-603 | 60 m | 0.53 mm | 0.5 μm | 1/Pk. |
| 06-610-609 | 60 m | 0.53 mm | 1 μm | 1/Pk. |
| 06-610-622 | 60 m | 0.53 mm | 3 μm | 1/Pk. |
| 06-610-617 | 30 m | 0.53 mm | 5 μm | 6/Pk. |
| 06-610-625 | 30 m | 0.53 mm | 7 μm | 1/Pk. |
| 06-610-626 | 60 m | 0.53 mm | 7 μm | 1/Pk. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
Description
- Long lifetime
- Very low bleed at high operating temperatures
- Equivalent to USP G1, G2, G38 phases
Specifications
Specifications
| For Use With (Application) | Solvent Impurities, PCB Congeners, Simulated Distillation, Arson Accelerants, Gases, Natural Gas Odorants, Sulfur Compounds, Essential Oils, Hydrocarbons, Semivolatiles, Pesticides, Oxygenates Analysis |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Polarity | Non polar |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | G1, G2, G38 |
| Stationary Phase | Rtx™-1 |
| Diameter (Metric) Inner | 0.25 mm |
| Max. Temperature (Metric) | 350°C |
| Temperature Range (Metric) | -60°C to +330/350°C |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?