Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1 Capillary Columns
SDP

Catalog No. 06610617 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
105 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.10 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
4 μm
5 μm
7 μm
Quantity:
1/Pk.
6/Pk.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Quantity
06-610-617 30 m 0.53 mm 5 μm 6/Pk.
06-708-229 30 m 0.25 mm 0.10 μm 1/Pk.
06-610-614 60 m 0.53 mm 1.5 μm 1/Pk.
06-708-273 30 m 0.32 mm 0.25 μm 1/Pk.
06-708-361 30 m 0.25 mm 1 μm 1/Pk.
06-708-366 30 m 0.32 mm 1 μm 1/Pk.
06-708-420 30 m 0.53 mm 1.5 μm 1/Pk.
06-708-441 30 m 0.32 mm 5 μm 1/Pk.
06-708-446 30 m 0.53 mm 5 μm 1/Pk.
06-708-479 30 m 0.53 mm 3 μm 1/Pk.
06-610-588 60 m 0.25 mm 0.10 μm 1/Pk.
06-610-591 30 m 0.25 mm 0.25 μm 6/Pk.
06-610-593 60 m 0.25 mm 0.25 μm 1/Pk.
06-610-599 30 m 0.25 mm 0.5 μm 1/Pk.
06-610-601 60 m 0.25 mm 0.5 μm 1/Pk.
06-610-604 105 m 0.25 mm 0.5 μm 1/Pk.
06-610-602 60 m 0.32 mm 0.5 μm 1/Pk.
06-610-610 105 m 0.32 mm 1 μm 1/Pk.
06-610-612 30 m 0.32 mm 1.5 μm 1/Pk.
06-610-613 60 m 0.32 mm 1.5 μm 1/Pk.
06-610-615 105 m 0.32 mm 1.5 μm 1/Pk.
06-610-621 30 m 0.32 mm 3 μm 1/Pk.
06-610-623 105 m 0.32 mm 3 μm 1/Pk.
06-610-627 30 m 0.32 mm 4 μm 1/Pk.
06-610-618 60 m 0.32 mm 5 μm 6/Pk.
06-610-600 30 m 0.53 mm 0.5 μm 1/Pk.
06-610-603 60 m 0.53 mm 0.5 μm 1/Pk.
06-610-609 60 m 0.53 mm 1 μm 1/Pk.
06-610-622 60 m 0.53 mm 3 μm 1/Pk.
06-610-625 30 m 0.53 mm 7 μm 1/Pk.
06-610-626 60 m 0.53 mm 7 μm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 06-610-617 Supplier Restek™ Supplier No. 10179600
Add to Cart
Add to Cart
Request a Quote

Similar in polarity to DB-1 and HP-1

  • Long lifetime
  • Very low bleed at high operating temperatures
  • Equivalent to USP G1, G2, G38 phases

Specifications

For Use With (Application) Solvent Impurities, PCB Congeners, Simulated Distillation, Arson Accelerants, Gases, Natural Gas Odorants, Sulfur Compounds, Essential Oils, Hydrocarbons, Semivolatiles, Pesticides, Oxygenates Analysis
Film Thickness 5 μm
Length (Metric) 30 m
Polarity Non polar
Coating Fused Silica
Quantity 6/Pk.
USP Type G1, G2, G38
Stationary Phase Rtx™-1
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 290°C
Temperature Range (Metric) -60°C to +270/290°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.