Learn More
Specifications
Specifications
| For Use With (Application) | Solvent Impurities Analysis, PCB Congeners (e.g. Aroclor Mixes), Simulated Distillation, Arson Accelerants, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis |
| Film Thickness | 0.1 μm |
| Length (Metric) | 20 m |
| Packing Material | Rtx™-1 |
| Polarity | Non polar |
| Coating | Fused Silica |
| Description | Rtx™ GC Columns |
| USP Type | G1, G2, G38 |
| Stationary Phase | 100% Dimethyl Polysiloxane |
| Diameter (Metric) Inner | 0.25 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
