Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-1 Capillary Columns, 60m
SDP

Catalog No. 06708342 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
5 μm
7 μm
Includes:
10m Integra-Guard Column
5m Integra-Guard Column
Cage
Guard column
Integra guard column
Not Applicable
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size Includes
06-708-342 0.32 mm 0.5 μm Not Applicable
06-708-286 0.25 mm 0.25 μm 5m Integra-Guard Column
06-708-287 0.25 mm 0.25 μm 10m Integra-Guard Column
06-708-293 0.32 mm 0.25 μm 5m Integra-Guard Column
06-708-336 0.25 mm 0.5 μm 10m Integra-Guard Column
06-708-459 0.32 mm 5 μm 5m Integra-Guard Column
06-708-294 0.32 mm 0.25 μm Integra guard column
06-708-295 0.32 mm 0.25 μm Cage
06-708-340 0.32 mm 0.5 μm Integra guard column
06-708-390 0.25 mm 1 μm Guard column
06-708-395 0.32 mm 1 μm Integra guard column
06-708-399 0.32 mm 1 μm -
06-708-427 0.32 mm 1.5 μm Integra guard column
06-708-472 0.53 mm 5 μm Integra guard column
06-708-473 0.53 mm 5 μm Integra guard column
06-708-504 0.53 mm 7 μm Integra guard column
06-708-503 0.53 mm 7 μm Integra guard column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 06-708-342 Supplier Restek™ Supplier No. 10142600
Add to Cart
Add to Cart
Request a Quote

General-purpose columns for solvent impurities

  • Nonpolar phase; Crossbond™ dimethyl polysiloxane
  • PCB congeners (e.g. Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides and oxygenates
  • Temperature range: -60°C to 350°C (-76°F to 662°F)
  • Equivalent to USP G1, G2, G38 phases

Specifications

For Use With (Application) Essential Oils Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 0.5 μm
Film Thickness 0.5 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Non polar
Coating Fused Silica
Includes Not Applicable
USP Type G1, G2, G38
Stationary Phase Rtx™-1
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.