Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx-1 F and F Capillary Columns
SDP

Catalog No. 06710368 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.53 mm
Particle Size:
1 μm
1.5 μm
Temperature Range (Metric):
-60°C to +310/330°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size Temperature Range (Metric)
06-710-368 30 m 0.53 mm 1.5 μm -60°C to +310/330°C
06-710-366 60 m 0.53 mm 1 μm -60°C to +310/330°C
06-710-369 60 m 0.53 mm 1.5 μm -60°C to +310/330°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-710-368 Supplier Restek™ Supplier No. 18070

Application-specific columns for flavor and fragrance compounds. Rtx-1 F and F columns are tailored to match the selectivity required in the industry, while offering excellent thermal stability.

Stringent quality testing ensures column-to-column reproducibility and extended column lifetimes over conventional 100% dimethyl polysiloxane columns.

Specifications

For Use With (Application) Flavor, Fragrance Analysis
Particle Size 1.5 μm
Film Thickness 1.5 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Rtx™-1 F and F
Polarity Non polar
Coating Fused Silica
Quantity 1 Each
Stationary Phase 100% Dimethyl Polysiloxane
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +310/330°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.