Learn More
Description
- Low to midpolarity phase; Crossbond™ cyanopropylphenyl dimethyl polysiloxane
- General-purpose columns for residual solvents, alcohols, oxygenates, and volatile organic compounds
- Temperature range: -20°C to 280°C (-4°F to 536°F)
- Equivalent to USP G43 phase
- Low-bleed even with sensitive detectors such as ECDs and MSDs
Specifications
Specifications
| For Use With (Application) | Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis |
| Particle Size | 1.5 μm |
| Film Thickness | 1.5 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Low to mid polar |
| Coating | Fused Silica |
| Includes | 5m Integra guard column |
| USP Type | G43 |
| Stationary Phase | Rtx™-1301 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
