Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-1301 Capillary Columns: 30m Length
SDP

Catalog No. 06710235
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.25 μm
1 μm
1.5 μm
3 μm
Includes:
10m Integra guard column
5m Guard column with Press-Tight
5m Integra guard column
Cage
Cage, 5m Integra Guard Column
N/A

Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency and low bleed

  • Low to midpolarity phase; Crossbond™ cyanopropylphenyl dimethyl polysiloxane
  • General-purpose columns for residual solvents, alcohols, oxygenates, and volatile organic compounds
  • Temperature range: -20°C to 280°C (-4°F to 536°F)
  • Equivalent to USP G43 phase
  • Low-bleed even with sensitive detectors such as ECDs and MSDs

Specifications

USP Type G43
Diameter (Metric) Inner 0.25 mm
Stationary Phase 6% Cyanopropylphenyl/94% Dimethyl Polysiloxane
Max. Temperature 350°C
For Use With (Application) Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis
Particle Size 0.25 μm
Temperature Range -20°C to +280°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Rtx™-1301
Polarity Low to mid polar
Coating Fused Silica
Includes Cage
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.