Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1301 Capillary Columns, G43 Equivalent
SDP

Catalog No. 06610896 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
1.8 μm
3 μm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-610-896 15 m 0.32 mm 0.25 μm
06-710-251 30 m 0.53 mm 0.5 μm
06-710-263 30 m 0.25 mm 1 μm
06-710-268 30 m 0.53 mm 1 μm
06-710-279 30 m 0.32 mm 1.5 μm
06-710-282 30 m 0.53 mm 1.5 μm
06-710-290 30 m 0.53 mm 3 μm
06-610-895 15 m 0.25 mm 0.25 μm
06-610-897 30 m 0.25 mm 0.25 μm
06-610-900 60 m 0.25 mm 0.25 μm
06-610-901 30 m 0.25 mm 0.5 μm
06-610-906 60 m 0.32 mm 1 μm
06-610-898 30 m 0.32 mm 0.25 μm
06-610-902 30 m 0.32 mm 0.5 μm
06-610-904 30 m 0.32 mm 1 μm
06-610-909 30 m 0.32 mm 1.8 μm
06-610-903 15 m 0.53 mm 1 μm
06-610-905 60 m 0.25 mm 1 μm
06-610-908 60 m 0.32 mm 1.5 μm
06-610-907 60 m 0.53 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 06-610-896 Supplier Restek™ Supplier No. 16021
Add to Cart
Add to Cart

For residual solvents, alcohols, oxygenates, and volatile organic compounds

  • One of the best cyanosiloxane bonded stationary phases available
  • No other column manufacturer provides lower bleed, longer lifetimes, or better inertness
  • Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Alcohols, Oxygenates, Residual Solvents, Volatile Organic Compounds Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Fused Silica
Polarity Low to Midpolar
Coating Fused Silica
Quantity 1/Pk.
USP Type G43
Stationary Phase Rtx™-1301
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.