Learn More
Description
- One of the best cyanosiloxane bonded stationary phases available
- No other column manufacturer provides lower bleed, longer lifetimes, or better inertness
- Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Alcohols, Oxygenates, Residual Solvents, Volatile Organic Compounds Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 60 m |
| Material | Fused Silica |
| Polarity | Low to Midpolar |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | G43 |
| Stationary Phase | Rtx™-1301 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
