Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-1701 Capillary Columns, Length 30m or Less: I.D. 0.25mm

Click to view available options
Particle Size:
0.1 μm
0.25 μm
1 μm
Includes:
10m Integra guard column
5 in. Cage
5m Integra guard column
Not Applicable
Temperature Range:
-20°C to +260/280°C
-20°C to +280°C
Description
- Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs
- Midpolarity Crossbond™ phase
- Mix of cyano and phenyl functional groups increases polarity
- Temperature range: -20°C to 280°C (-4°F to 536°F)
- Equivalent to USP G46 phase
Specifications
Specifications
Functionality/Interaction Type | Cyano and Phenyl |
Diameter (Metric) Inner | 0.25 mm |
USP Type | G46 |
Stationary Phase | 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane |
Max. Temperature | 350°C |
For Use With (Application) | Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis |
Particle Size | 0.1 μm |
Temperature Range | -20°C to +280°C |
Film Thickness | 0.1 μm |
Length (Metric) | 30 m |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction