Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-1701 Capillary Columns, Length 30m or Less: I.D. 0.32mm
SDP

Catalog No. 06709531
Click to view available options
Length (Metric):
15 m
30 m
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
Includes:
10m Integra guard column
5 in. Cage
5m Integra guard column
Cage, 10m Integra Guard Column
Temperature Range:
-20°C to +240/260°C
-20°C to +260/280°C
-20°C to +270/280°C
-20°C to +280°C

General-purpose columns for alcohols, oxygenates, PCB congeners (e.g. Aroclor mixes), pesticides

  • Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs
  • Midpolarity Crossbond™ phase
  • Mix of cyano and phenyl functional groups increases polarity
  • Temperature range: -20°C to 280°C (-4°F to 536°F)
  • Equivalent to USP G46 phase

Specifications

Stationary Phase Rtx™-1701
Diameter (Metric) Inner 0.32 mm
Functionality/Interaction Type Cyano and Phenyl
USP Type G46
Max. Temperature 350°C
For Use With (Application) Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis
Particle Size 0.25 μm
Temperature Range -20°C to +280°C
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
Includes 5m Integra guard column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.