Learn More
Restek™ RTX™-1701 Capillary Columns, Length 30m or Less: I.D. 0.53mm
Shop All Restek Corporation Products

Description
- Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs
- Midpolarity Crossbond™ phase
- Mix of cyano and phenyl functional groups increases polarity
- Temperature range: -20°C to 280°C (-4°F to 536°F)
- Equivalent to USP G46 phase
Specifications
Specifications
| For Use With (Application) | Alcohol Analysis, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis |
| Particle Size | 0.5 μm |
| Film Thickness | 0.5 μm |
| Length (Metric) | 15 m |
| Material | Stainless Steel |
| Polarity | Mid polar |
| Coating | Fused Silica |
| Includes | 5m Integra guard column |
| USP Type | G46 |
| Stationary Phase | Rtx™-1701 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.