Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-1701 Capillary Columns, Length 30m or Less: I.D. 0.53mm
SDP

Catalog No. 06709576 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Includes:
10m Integra guard column
5m Integra guard column
Temperature Range (Metric):
-20°C to +230/250°C
-20°C to +240/260°C
-20°C to +250/270°C
-20°C to +260/270°C
-20°C to +270/280°C
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Particle Size Includes Temperature Range (Metric)
06-709-576 30 m 0.5 μm 10m Integra guard column -20°C to +260/270°C
06-709-552 30 m 0.25 μm 5m Integra guard column -20°C to +270/280°C
06-709-565 15 m 0.5 μm 5m Integra guard column -20°C to +260/270°C
06-709-598 30 m 1 μm 5m Integra guard column -20°C to +250/270°C
06-709-599 30 m 1 μm 10m Integra guard column -20°C to +250/270°C
06-709-575 30 m 0.5 μm 5m Integra guard column -20°C to +260/270°C
06-709-590 15 m 1 μm 5m Integra guard column -20°C to +250/270°C
06-709-621 30 m 1.5 μm 5m Integra guard column -20°C to +240/260°C
06-709-629 30 m 3 μm 5m Integra guard column -20°C to +230/250°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-709-576 Supplier Restek™ Supplier No. 12040129

General-purpose columns for alcohols, oxygenates, PCB congeners (e.g. Aroclor mixes), pesticides

  • Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs
  • Midpolarity Crossbond™ phase
  • Mix of cyano and phenyl functional groups increases polarity
  • Temperature range: -20°C to 280°C (-4°F to 536°F)
  • Equivalent to USP G46 phase

Specifications

For Use With (Application) Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis
Particle Size 0.5 μm
Film Thickness 0.5 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Rtx™-1701
Polarity Mid polar
Coating Fused Silica
Includes 10m Integra guard column
USP Type G46
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.53 mm
Functionality/Interaction Type Cyano and Phenyl
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +260/270°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.