Learn More
Specifications
Specifications
| For Use With (Application) | Crossbond™, Flavor Compounds Analysis, Alcoholic Beverages Analysis |
| Particle Size | 0.5 μm |
| Film Thickness | 0.5 μm |
| Length (Metric) | 60 m |
| Material | Stainless Steel |
| Packing Material | Rtx™-20 |
| Polarity | Low to mid polar |
| Coating | Fused Silica |
| USP Type | G28, G32 |
| Stationary Phase | 20% Diphenyl/80% Dimethyl Polysiloxane |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
