Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-200 Capillary Columns - 15m Length
SDP

Catalog No. 06610850 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.1 μm
0.25 μm
0.5 μm
1 μm
3 μm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
3 μm
Temperature Range (Metric):
-20°C to +260/280°C
-20°C to +290/310°C
-20°C to +310/330°C
-20°C to +320/340°C
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size Film Thickness Temperature Range (Metric)
06-610-850 0.53 mm 0.25 μm 0.25 μm -20°C to +310/330°C
06-710-111 0.32 mm 0.25 μm 0.25 μm -20°C to +320/340°C
06-710-148 0.53 mm 1 μm 1 μm -20°C to +290/310°C
06-610-849 0.25 mm 0.25 μm 0.25 μm -20°C to +320/340°C
06-610-866 0.25 mm 1 μm 1 μm -20°C to +290/310°C
06-610-857 0.32 mm 0.5 μm 0.5 μm -20°C to +310/330°C
06-610-867 0.32 mm 1 μm 1 μm -20°C to +290/310°C
06-710-101 0.53 mm 0.1 μm 0.1 μm -20°C to +310/330°C
06-610-877 0.53 mm 3 μm 3 μm -20°C to +260/280°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-610-850 Supplier Restek™ Supplier No. 15022
Add to Cart
Add to Cart

General-purpose, fused silica columns for solvents, Freon fluorocarbons, alcohols, ketones, silanes, glycols, and drugs of abuse. Restek Rtx-200 Capillary Columns have excellent confirmation with Rtx-5 columns for phenols, nitrosamines, organochlorine pesticides, chlorinated hydrocarbons, and chlorophenoxy herbicides.

  • Able to accomplish many difficult separations not possible on any other bonded stationary phase
  • Stationary phase has a unique selectivity that changes elution orders and resolves compounds that phenyl, cyano, or Carbowax™ phases can not
  • Offers exceptional thermal stability, low bleed, and superior inertness
  • Equivalent to USP G6 phase

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols, and Drugs of Abuse
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Midpolar
Coating Fused Silica
Quantity 1/Pk.
USP Type G6
Stationary Phase Rtx™-200
Diameter (Metric) Inner 0.53 mm
Temperature Range (Metric) -20°C to +310/330°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.