Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-200 Capillary Columns: Length 30m, with Guard or Cage
SDP

Catalog No. 06710114 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Particle Size:
0.25 μm
3 μm
Includes:
Cage
Guard Column with Press-Tight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size Includes
06-710-114 0.25 mm 0.25 μm Cage
06-710-185 0.53 mm 3 μm Cage
06-710-188 0.53 mm 3 μm Guard Column with Press-Tight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-710-114 Supplier Restek™ Supplier No. 150236850

Excellent confirmation to the Rtx-5 column for phenols, pesticides and herbicides

Include guard column or cage.

  • Trifluoropropyl stationary phase (Crossbond™ trifluoropropylmethyl polysiloxane) has a unique selectivity to electron-rich molecules that resolves compounds; provides low bleed and long life
  • High thermal stability and inertness
  • Excellent for CFC (Freon) analysis
  • Include individual test chromatogram
  • Not adversely affected by solvent rinsing

Specifications

For Use With (Application) Solvents Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Rtx™-200
Polarity Mid polar
Coating Fused Silica
Includes Cage
USP Type G6
Stationary Phase Trifluoropropylmethyl Polysiloxane
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +320/340°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.