Learn More
Description
- Able to accomplish many difficult separations not possible on any other bonded stationary phase
- Stationary phase has a unique selectivity that changes elution orders and resolves compounds that phenyl, cyano, or Carbowax™ phases can not
- Offers exceptional thermal stability, low bleed, and superior inertness
- Equivalent to USP G6 phase
Specifications
Specifications
| For Use With (Application) | Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols, and Drugs of Abuse |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Polarity | Midpolar |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | G6 |
| Stationary Phase | Rtx™-200 |
| Diameter (Metric) Inner | 0.53 mm |
| Temperature Range (Metric) | -20°C to +300/320°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
