Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-200MS Capillary Columns: I.D. 0.25mm
SDP

Catalog No. 06710195 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Particle Size:
0.1 μm
0.2 μm
0.25 μm
0.5 μm
1 μm
Includes:
Cage
Not Applicable
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size Includes
06-710-195 30 m 0.25 mm 0.1 μm Not Applicable
06-710-193 15 m 0.25 mm 0.1 μm Not Applicable
06-710-197 15 m 0.25 mm 0.2 μm Not Applicable
06-710-199 30 m 0.25 mm 0.25 μm Not Applicable
06-710-206 30 m 0.25 mm 0.5 μm Not Applicable
06-710-213 30 m 0.25 mm 1 μm Not Applicable
06-710-194 15 m 0.32 mm 0.1 μm Not Applicable
06-710-202 30 m 0.32 mm 0.25 μm Cage
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-710-195 Supplier Restek™ Supplier No. 15608
Add to Cart
Add to Cart

Capillary columns in a variety of lengths, particle sizes and temperature ranges available

  • USP Type: G6
  • Coated in fused silica

Specifications

For Use With (Application) Silanes Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis
Particle Size 0.1 μm
Film Thickness 0.1 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
Includes Not Applicable
USP Type G6
Stationary Phase Rtx™-200 MS
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +320/340°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.