Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-200MS Capillary Columns: I.D. 0.32mm
SDP

Catalog No. 06710198 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Film Thickness:
0.1 μm
0.2 μm
0.25 μm
0.5 μm
1 μm
Particle Size:
0.1 μm
0.2 μm
0.25 μm
0.5 μm
1 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness Particle Size
06-710-198 15 m 0.2 μm 0.2 μm
06-710-201 30 m 0.25 μm 0.25 μm
06-710-207 30 m 0.5 μm 0.5 μm
06-710-214 30 m 1 μm 1 μm
06-710-196 30 m 0.1 μm 0.1 μm
06-710-204 15 m 0.5 μm 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-710-198 Supplier Restek™ Supplier No. 15621

Capillary columns in a variety of lengths, particle sizes and temperature ranges available

  • USP Type: G6
  • Coated in fused silica

Specifications

For Use With (Application) Solvents Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis
Particle Size 0.2 μm
Film Thickness 0.2 μm
Length (Metric) 15 m
Material Stainless Steel
Packing Material Rtx™-200 MS
Polarity Mid polar
Coating Fused Silica
USP Type G6
Stationary Phase Trifluoropropylmethyl Polysiloxane
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +320/340°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.