Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-225 Capillary Columns
SDP

Catalog No. 06610835 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Includes:
Cage Not Included
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Includes
06-610-835 30 m 0.25 mm 0.5 μm Cage Not Included
06-610-831 15 m 0.25 mm 0.25 μm Cage Not Included
06-610-834 60 m 0.25 mm 0.25 μm Cage Not Included
06-710-036 30 m 0.25 mm 0.25 μm Cage Not Included
06-610-833 30 m 0.32 mm 0.25 μm Cage Not Included
06-610-836 30 m 0.32 mm 0.5 μm Cage Not Included
06-610-840 30 m 0.32 mm 1 μm Cage Not Included
06-610-842 60 m 0.32 mm 1 μm Cage Not Included
06-610-837 30 m 0.53 mm 0.5 μm Cage Not Included
06-610-839 15 m 0.53 mm 1 μm Cage Not Included
06-610-841 30 m 0.53 mm 1 μm Cage Not Included
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-610-835 Supplier Restek™ Supplier No. 14038
Add to Cart
Add to Cart

Similar to DB-225 and HP-225 columns

  • The cyanopropyl-containing phase is slightly less polar than bonded polyethylene glycol (PEG) phases, but it can be used for many of the same applications
  • Increased thermal stability, reduced bleed, and improved inertness
  • Provides a 20°C thermal stability advantage over other 225 Columns due to its unique polymer synthesis technology and proprietary siloxane deactivation
  • For FAMEs, Carbohydrates, Sterols, and Flavor Compounds

Specifications

For Use With (Application) FAMEs, Carbohydrates, Sterols, Flavor Compounds
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Polar
Coating Fused Silica
Includes Cage Not Included
Quantity 1/Pk.
USP Type G7, G19
Stationary Phase Rtx™-225
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) 40°C to 220/240°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.