Learn More
Description
- The cyanopropyl-containing phase is slightly less polar than bonded polyethylene glycol (PEG) phases, but it can be used for many of the same applications
- Increased thermal stability, reduced bleed, and improved inertness
- Provides a 20°C thermal stability advantage over other 225 Columns due to its unique polymer synthesis technology and proprietary siloxane deactivation
- For FAMEs, Carbohydrates, Sterols, and Flavor Compounds
Specifications
Specifications
| For Use With (Application) | FAMEs, Carbohydrates, Sterols, Flavor Compounds |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Polarity | Polar |
| Coating | Fused Silica |
| Includes | Cage Not Included |
| Quantity | 1/Pk. |
| USP Type | G7, G19 |
| Stationary Phase | Rtx™-225 |
| Diameter (Metric) Inner | 0.53 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
