Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-2330 Capillary Columns: Standard
SDP

Catalog No. 06709172 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
40 m
60 m
105 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.2 μm
Particle Size:
0.1 μm
0.2 μm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
06-709-172 105 m 0.25 mm 0.1 μm 0.1 μm
06-709-163 30 m 0.25 mm 0.1 μm 0.1 μm
06-709-167 60 m 0.25 mm 0.1 μm 0.1 μm
06-709-177 15 m 0.32 mm 0.2 μm 0.2 μm
06-709-180 30 m 0.25 mm 0.2 μm 0.2 μm
06-709-185 30 m 0.32 mm 0.2 μm 0.2 μm
06-709-187 30 m 0.53 mm 0.2 μm 0.2 μm
06-709-188 60 m 0.25 mm 0.2 μm 0.2 μm
06-709-192 60 m 0.32 mm 0.2 μm 0.2 μm
06-709-198 105 m 0.25 mm 0.2 μm 0.2 μm
06-709-200 105 m 0.32 mm 0.2 μm 0.2 μm
06-713-200 20 m 0.18 mm 0.1 μm 0.1 μm
06-713-202 40 m 0.18 mm 0.1 μm 0.1 μm
06-709-160 15 m 0.25 mm 0.1 μm 0.1 μm
06-709-165 30 m 0.32 mm 0.1 μm 0.1 μm
06-709-171 60 m 0.53 mm 0.1 μm 0.1 μm
06-709-175 15 m 0.25 mm 0.2 μm 0.2 μm
06-709-196 60 m 0.53 mm 0.2 μm 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 06-709-172 Supplier Restek™ Supplier No. 10714
Add to Cart
Add to Cart

General-purpose columns for cis/trans FAMEs, dioxin isomers

Columns only.

  • Highly polar phase; biscyanopropyl cyanopropylphenyl polysiloxane
  • Temperature range: 0° to 275°C (32° to 527°F)
  • Equivalent to USP G8 and G48 phase

Specifications

For Use With (Application) FAMEs Analysis, cis/trans, Dioxin Isomers Analysis
Particle Size 0.1 μm
Film Thickness 0.1 μm
Length (Metric) 105 m
Material Stainless Steel
Polarity High polar
Coating Fused Silica
USP Type G48
Stationary Phase Rtx™-2330
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 0°C to 260/275°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.