Learn More
Description
Columns only.
- Highly polar phase; biscyanopropyl cyanopropylphenyl polysiloxane
- Temperature range: 0° to 275°C (32° to 527°F)
- Equivalent to USP G8 and G48 phase
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC), cis/trans, Dioxin Isomers Analysis |
| Particle Size | 0.2 μm |
| Film Thickness | 0.2 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | High polar |
| Coating | Fused Silica |
| USP Type | G48 |
| Stationary Phase | Rtx™-2330 |
| Diameter (Metric) Inner | 0.32 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
