Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-35 Capillary Columns: 15m
SDP

Catalog No. 06708853 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Includes:
10m Integra-Guard Column
5m Integra-Guard Column
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Includes
06-708-853 0.32 mm 5m Integra-Guard Column
06-708-851 0.25 mm 5m Integra-Guard Column
06-708-854 0.32 mm 10m Integra-Guard Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-708-853 Supplier Restek™ Supplier No. 10421125

Crossbond 35% diphenyl/65% dimethyl polysiloxane

Applications include organochlorine pesticides, PCB congeners

Specifications

For Use With (Application) Organochlorine Pesticides, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Stainless Steel
Packing Material Rtx™-35
Polarity Mid polar
Coating Fused Silica
Includes 5m Integra-Guard Column
Quantity 1 Each
USP Type G42
Stationary Phase 35% Diphenyl/65% Dimethyl Polysiloxane
Type Capillary Column
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 0°C to 320°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.