Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-5 Amine Capillary Columns
SDP

Catalog No. 06610843 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-610-843 15 m 0.25 mm 0.25 μm
06-709-712 15 m 0.25 mm 0.5 μm
06-709-714 30 m 0.25 mm 0.5 μm
06-709-721 30 m 0.25 mm 1 μm
06-709-725 30 m 0.32 mm 1 μm
06-709-733 30 m 0.32 mm 1.5 μm
06-709-729 30 m 0.53 mm 1 μm
06-709-737 30 m 0.53 mm 3 μm
06-610-844 15 m 0.25 mm 1 μm
06-610-845 15 m 0.32 mm 1 μm
06-610-846 15 m 0.53 mm 1 μm
06-610-847 15 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-610-843 Supplier Restek™ Supplier No. 12320
Add to Cart
Add to Cart

Tubing surface is chemically altered to eliminate tailing of basic compounds

  • Analyze active basic compounds that otherwise require derivatization, or an alternative analytical technique
  • Tubing surface is chemically altered to reduce tailing of basic compounds, eliminating the need for column priming
  • Ideal for analyzing a wide variety of basic compounds
  • Breakthrough technology also allows the analysis of neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding, or even weakly acidic compounds such as phenols
  • Each column is tested to ensure that it exceeds the requirements for analyzing ppm levels of amines, without priming, and to ensure low bleed at maximum operating temperature
  • Use with base-deactivated fused silica guard columns and base-deactivated liners

Specifications

For Use With (Application) Amines and Other Basic Compounds Including Alkylamines, Diamines, Triamines, Ethanolamines, and Nitrogen-Containing Heterocyclics
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Low
Coating Fused Silica
Quantity 1/Pk.
Stationary Phase Rtx™-5 Amine
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) -60°C to +315°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.