Learn More
Description
- Analyze active basic compounds that otherwise require derivatization, or an alternative analytical technique
- Tubing surface is chemically altered to reduce tailing of basic compounds, eliminating the need for column priming
- Ideal for analyzing a wide variety of basic compounds
- Breakthrough technology also allows the analysis of neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding, or even weakly acidic compounds such as phenols
- Each column is tested to ensure that it exceeds the requirements for analyzing ppm levels of amines, without priming, and to ensure low bleed at maximum operating temperature
- Use with base-deactivated fused silica guard columns and base-deactivated liners
Specifications
Specifications
| For Use With (Application) | Amines and Other Basic Compounds Including Alkylamines, Diamines, Triamines, Ethanolamines, and Nitrogen-Containing Heterocyclics |
| Film Thickness | 1 μm |
| Length (Metric) | 15 m |
| Polarity | Low |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| Stationary Phase | Rtx™-5 Amine |
| Diameter (Metric) Inner | 0.25 mm |
| Temperature Range (Metric) | -60°C to +300/315°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
