Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-5 Amine Capillary Columns
SDP

Catalog No. 06709714 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-709-714 30 m 0.25 mm 0.5 μm
06-709-712 15 m 0.25 mm 0.5 μm
06-709-721 30 m 0.25 mm 1 μm
06-709-725 30 m 0.32 mm 1 μm
06-709-733 30 m 0.32 mm 1.5 μm
06-709-729 30 m 0.53 mm 1 μm
06-709-737 30 m 0.53 mm 3 μm
06-610-843 15 m 0.25 mm 0.25 μm
06-610-844 15 m 0.25 mm 1 μm
06-610-845 15 m 0.32 mm 1 μm
06-610-846 15 m 0.53 mm 1 μm
06-610-847 15 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-709-714 Supplier Restek™ Supplier No. 12338
Add to Cart
Add to Cart

Tubing surface is chemically altered to eliminate tailing of basic compounds

  • Crossbond™ 5% diphenyl/95% dimethylpolysiloxane
  • Column priming not required
  • No derivatization needed
  • Deactivation technology enables analysis of neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding, and even mildly acidic compounds such as phenols
  • Compatible with samples having a water matrix
  • Individual test chromatograms, supplied with each column, show ultra-low bleed levels at temperatures up to 315°C/599°F

Specifications

For Use With (Application) Alkylamines Analysis, Alkylamines, Diamines, Triamines, Ethanolamines, Nitrogen Containing Heterocyclics Analysis
Particle Size 0.5 μm
Film Thickness 0.5 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low polar
Coating Fused Silica
Stationary Phase Rtx™-5 Amine
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +300/315°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.