Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-5 Amine Capillary Columns: With Guard or Cage
SDP

Catalog No. 06709735 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Particle Size:
0.5 μm
1 μm
3 μm
Includes:
Cage
Guard column with Press-Tight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size Includes
06-709-735 15 m 0.53 mm 3 μm Cage
06-709-723 30 m 0.25 mm 1 μm Guard column with Press-Tight
06-717-573 30 m 0.25 mm 0.5 μm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-709-735 Supplier Restek™ Supplier No. 12382042

Tubing surface is chemically altered to eliminate tailing of basic compounds

Include guard column or cage as indicated.

  • Crossbond™ 5% diphenyl/95% dimethylpolysiloxane
  • Column priming not required
  • No derivatization needed
  • Deactivation technology enables analysis of neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding, and even mildly acidic compounds such as phenols
  • Compatible with samples having a water matrix
  • Individual test chromatograms, supplied with each column, show ultra-low bleed levels at temperatures up to 315°C/599°F

Specifications

For Use With (Application) Crossbond™, Alkylamines, Diamines, Triamines, Ethanolamines, Nitrogen Containing Heterocyclics Analysis
Particle Size 3 μm
Film Thickness 3 μm
Length (Metric) 15 m
Material Stainless Steel
Packing Material Rtx™-5 Amine
Polarity Low polar
Coating Fused Silica
Includes Cage
Description Rtx-5 Amine Cap.Column with Cage
Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +300/315°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.