Learn More
Description
Similar to DB-5, SPB-5, HP-5, and Ultra II columns
- Popular general-purpose stationary phase—5% diphenyl/95% dimethyl polysiloxane Crossbond™ technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation
Pesticides, PCBs, Aromatic hydrocarbons, Environmental samples, Essential oils
Specifications
Specifications
| For Use With (Application) | Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis |
| Particle Size | 0.4 μm |
| Film Thickness | 0.40 μm |
| Length (Metric) | 20 m |
| Material | Stainless Steel |
| Polarity | Low polar |
| Coating | Fused Silica |
| USP Type | G27, G36 |
| Stationary Phase | Rtx™-5 |
| Diameter (Metric) Inner | 0.10 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
