Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-5 Capillary Columns-60m Length
SDP

Catalog No. 06708600 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Temperature Range (Metric):
-60°C to +270/290°C
-60°C to +280/300°C
-60°C to +310/330°C
-60°C to +320/340°C
-60°C to +330/350°C
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Particle Size Temperature Range (Metric)
06-708-600 0.32 mm 0.25 μm 0.25 μm -60°C to +330/350°C
06-708-592 0.25 mm 0.25 μm 0.25 μm -60°C to +330/350°C
06-708-643 0.25 mm 0.5 μm 0.5 μm -60°C to +330/350°C
06-708-652 0.53 mm 0.5 μm 0.5 μm -60°C to +310/330°C
06-708-693 0.25 mm 1 μm 1 μm -60°C to +320/340°C
06-708-696 0.32 mm 1 μm 1 μm -60°C to +330/350°C
06-708-724 0.53 mm 1.5 μm 1.5 μm -60°C to +310/330°C
06-708-744 0.53 mm 5 μm 5 μm -60°C to +270/290°C
06-708-759 0.32 mm 3 μm 3 μm -60°C to +280/300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-708-600 Supplier Restek™ Supplier No. 10227
Add to Cart
Add to Cart

Similar to DB–5, SPB–5, HP–5, and Ultra2 columns

  • Popular general-purpose stationary phase—5% diphenyl/95% dimethyl polysiloxane Crossbond™ technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation

Specifications

For Use With (Application) Essential Oils Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Low polar
Coating Fused Silica
USP Type G27, G36
Stationary Phase Rtx™-5
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.