Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-5 Capillary Columns: Length 15m
SDP

Catalog No. 06708547 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Includes:
10m Integra guard column
5m Integra guard column
N/A
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Particle Size Includes
06-708-547 0.25 mm 0.25 μm 0.25 μm 10m Integra guard column
06-708-546 0.25 mm 0.25 μm 0.25 μm 5m Integra guard column
06-708-555 0.32 mm 0.25 μm 0.25 μm 5m Integra guard column
06-708-560 0.53 mm 0.25 μm 0.25 μm 10m Integra guard column
06-708-662 0.32 mm 1 μm 1 μm 5m Integra guard column
06-708-665 0.53 mm 1 μm 1 μm 5m Integra guard column
06-708-710 0.53 mm 1.5 μm 1.5 μm 5m Integra guard column
06-708-708 0.32 mm 1.5 μm 1.5 μm 5m Integra guard column
06-708-610 0.25 mm 0.5 μm 0.5 μm 5m Integra guard column
06-708-611 0.25 mm 0.5 μm 0.5 μm 10m Integra guard column
06-708-614 0.32 mm 0.5 μm 0.5 μm 5m Integra guard column
06-708-619 0.53 mm 0.5 μm 0.5 μm 10m Integra guard column
06-708-618 0.53 mm 0.5 μm 0.5 μm 5m Integra guard column
06-708-615 0.32 mm 0.5 μm 0.5 μm 10m Integra guard column
06-708-659 0.25 mm 1 μm 1 μm 5m Integra guard column
06-708-663 0.32 mm 1 μm 1 μm 10m Integra guard column
06-708-666 0.53 mm 1 μm 1 μm 10m Integra guard column
06-708-711 0.53 mm 1.5 μm 1.5 μm 10m Integra guard column
06-708-740 0.32 mm 3 μm 3 μm 5m Integra guard column
06-717-558 0.32 mm 1 μm 1 μm N/A
06-717-563 0.53 mm 5 μm 5 μm N/A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 06-708-547 Supplier Restek™ Supplier No. 10220127
Add to Cart
Add to Cart

Fused silica

  • Low polarity phase; Crossbond™ (diphenyl dimethyl polysiloxane)
  • General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
  • Temperature range: -60°C to 350°C (-76°F to 662°F)
  • Equivalent to USP G27 and G36 phases

Specifications

For Use With (Application) Essential Oils Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Low polar
Coating Fused Silica
Includes 10m Integra guard column
USP Type G27, G36
Stationary Phase Rtx™-5
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.