Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-50 Capillary Columns: Standard
SDP

Catalog No. 06610715 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.20 μm
0.25 μm
0.4 μm
0.5 μm
0.83 μm
1 μm
1.5 μm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-610-715 30 m 0.25 mm 0.5 μm
06-610-730 20 m 0.18 mm 0.4 μm
06-610-729 20 m 0.18 mm 0.20 μm
06-610-712 15 m 0.25 mm 0.5 μm
06-610-721 30 m 0.25 mm 1 μm
06-610-711 30 m 0.32 mm 0.25 μm
06-610-713 15 m 0.32 mm 0.5 μm
06-708-981 15 m 0.53 mm 1 μm
06-610-716 30 m 0.32 mm 0.5 μm
06-610-717 60 m 0.32 mm 0.5 μm
06-610-720 15 m 0.32 mm 1 μm
06-610-722 30 m 0.32 mm 1 μm
06-708-962 60 m 0.25 mm 0.25 μm
06-610-723 60 m 0.32 mm 1 μm
06-610-710 15 m 0.53 mm 0.25 μm
06-708-990 30 m 0.53 mm 1 μm
06-610-726 30 m 0.53 mm 0.83 μm
06-610-725 15 m 0.53 mm 1.5 μm
06-610-727 30 m 0.53 mm 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 06-610-715 Supplier Restek™ Supplier No. 10538
Add to Cart
Add to Cart

Includes

Individual test chromatogram

Similar to DB-17, DB-17ht, HP-17, HP-50, SPB-50, SP-2250; ideal confirmation column for many environmental applications, including EPA Methods 604, 8060, and 608

  • High thermal stability makes dual-column analysis possible with common phases such as Rtx™-1 or Rtx™-5MS
  • Equivalent to USP G3 phase

Specifications

For Use With (Application) Pesticides, Herbicides, Rosin Acids, Phthalate Esters, and Sterols Analysis
Film Thickness 0.5 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Midpolar
Coating Fused Silica
Quantity 1/Pk.
USP Type G3
Stationary Phase Rtx™-50
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) 40°C to 290/310°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.