Learn More
Description
Includes
Individual test chromatogram
- High thermal stability makes dual-column analysis possible with common phases such as Rtx™-1 or Rtx™-5MS
- Equivalent to USP G3 phase
Specifications
Specifications
| For Use With (Application) | Pesticides, Herbicides, Rosin Acids, Phthalate Esters, and Sterols Analysis |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Midpolar |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | G3 |
| Stationary Phase | Rtx™-50 |
| Diameter (Metric) Inner | 0.32 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
