Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-502.2 Capillary Columns
SDP

Catalog No. 06610785 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
20 m
30 m
40 m
60 m
75 m
105 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.45 mm
0.53 mm
Film Thickness:
1 μm
1.4 μm
1.8 μm
2.55 μm
3 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-610-785 105 m 0.32 mm 1.8 μm
06-709-264 105 m 0.53 mm 3 μm
06-709-262 60 m 0.53 mm 3 μm
06-610-787 20 m 0.18 mm 1 μm
06-610-788 40 m 0.18 mm 1 μm
06-610-782 60 m 0.25 mm 1.4 μm
06-610-784 60 m 0.32 mm 1.8 μm
06-610-786 75 m 0.45 mm 2.55 μm
06-610-781 30 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-610-785 Supplier Restek™ Supplier No. 10921
Add to Cart
Add to Cart

Application-specific columns with unique selectivity for volatile organics

  • Cited in U.S. EPA Method 502.2 and in many gasoline range organics (GRO) methods for monitoring underground storage tanks
  • Excellent separation of trihalomethanes
  • Ideal polarity for light hydrocarbons and aromatics
  • Stable to 270°C

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Film Thickness 1.8 μm
Length (Metric) 105 m
Coating Fused Silica
Stationary Phase Rtx™-502.2
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 270°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.