Learn More
Description
- Proprietary Crossbond™ diphenyl/dimethyl polysiloxane phase
- Selectivity for volatile organic pollutants per US EPA Method 502.2, gasoline range organics (GRO) methods for monitoring underground storage tanks, trihalomethanes, light hydrocarbons
Volatile organic pollutants, Gasoline range organics,Trihalomethanes, Light hydrocarbons
Specifications
Specifications
| For Use With (Application) | Trihalomethanes Analysis |
| Particle Size | 3 μm |
| Film Thickness | 3 μm |
| Length (Metric) | 60 m |
| Material | Stainless Steel |
| Polarity | Polar |
| Coating | Fused Silica |
| Stationary Phase | Rtx™-502.2 |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 350°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
