Learn More
Description
- Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
- General purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G27 and G36 phases
- Column specifically tested for low-bleed performance
Specifications
Specifications
| For Use With (Application) | Drug Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis |
| Particle Size | 0.1 μm |
| Film Thickness | 0.1 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Packing Material | Rtx™-5 MS |
| Polarity | Low polar |
| Coating | Fused Silica |
| Includes | 10m Integra Guard Column |
| Quantity | 1/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
