Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-5MS Capillary Columns, 30m and Under: I.D. 0.32mm
SDP

Catalog No. 06709827 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Particle Size:
0.25 μm
0.5 μm
1 μm
Includes:
10m Integra guard column
5m Integra guard column
Cage
Not Applicable
Temperature Range (Metric):
-60°C to +325/350°C
-60°C to +330/350°C
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Particle Size Includes Temperature Range (Metric)
06-709-827 30 m 0.25 μm Cage -60°C to +330/350°C
06-709-825 30 m 0.25 μm 10m Integra guard column -60°C to +330/350°C
06-709-850 30 m 0.5 μm 5m Integra guard column -60°C to +330/350°C
06-709-873 30 m 1 μm 5m Integra guard column -60°C to +325/350°C
06-709-810 15 m 0.25 μm 5m Integra guard column -60°C to +330/350°C
06-709-851 30 m 0.5 μm 10m Integra guard column -60°C to +330/350°C
06-709-865 15 m 1 μm 5m Integra guard column -60°C to +325/350°C
06-709-866 15 m 1 μm 10m Integra guard column -60°C to +325/350°C
06-709-874 30 m 1 μm 10m Integra guard column -60°C to +325/350°C
06-717-578 30 m 0.5 μm Not Applicable -60°C to +330/350°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-709-827 Supplier Restek™ Supplier No. 126246850

Provides a tight mono-modal distribution and extremely low bleed

  • Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
  • General purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
  • Temperature range: -60°C to 350°C (-76°F to 662°F)
  • Equivalent to USP G27 and G36 phases
  • Column specifically tested for low-bleed performance

Specifications

For Use With (Application) Drug Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Rtx™-5 MS
Polarity Low polar
Coating Fused Silica
Includes Cage
USP Type G27, G36
Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.