Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-5MS Capillary Columns, 30m and Under: I.D. 0.53mm
SDP

Catalog No. 06709876 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Particle Size:
0.5 μm
1 μm
1.5 μm
Includes:
10m Integra guard column
5m Integra guard column
Temperature Range (Metric):
-60°C to +310/330°C
-60°C to +320/340°C
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Particle Size Includes Temperature Range (Metric)
06-709-876 30 m 1 μm 5m Integra guard column -60°C to +320/340°C
06-709-868 15 m 1 μm 5m Integra guard column -60°C to +320/340°C
06-709-880 15 m 1.5 μm 5m Integra guard column -60°C to +310/330°C
06-709-843 15 m 0.5 μm 5m Integra guard column -60°C to +320/340°C
06-709-854 30 m 0.5 μm 10m Integra guard column -60°C to +320/340°C
06-709-877 30 m 1 μm 10m Integra guard column -60°C to +320/340°C
06-709-882 30 m 1.5 μm 5m Integra guard column -60°C to +310/330°C
06-709-883 30 m 1.5 μm 10m Integra guard column -60°C to +310/330°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-709-876 Supplier Restek™ Supplier No. 12655126

Provides a tight mono-modal distribution and extremely low bleed

  • Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
  • General purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
  • Temperature range: -60°C to 350°C (-76°F to 662°F)
  • Equivalent to USP G27 and G36 phases
  • Column specifically tested for low-bleed performance

Specifications

For Use With (Application) Drug Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Rtx™-5 MS
Polarity Low polar
Coating Fused Silica
Includes 5m Integra guard column
USP Type G27, G36
Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +320/340°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.