Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-5MS Capillary Columns
SDP

Catalog No. 06610683 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
15 m, 10 m Integra-Guard Column
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-610-683 60 m 0.25 mm 0.1 μm
06-709-805 15 m 0.25 mm 0.25 μm
06-709-811 30 m 0.25 mm 0.25 μm
06-709-821 30 m 0.32 mm 0.25 μm
06-709-828 60 m 0.25 mm 0.25 μm
06-709-844 30 m 0.25 mm 0.5 μm
06-709-881 30 m 0.53 mm 1.5 μm
06-610-679 15 m 0.25 mm 0.1 μm
06-610-681 30 m 0.25 mm 0.1 μm
06-610-687 15 m 0.25 mm 0.5 μm
06-610-688 15 m, 10 m Integra-Guard Column 0.25 mm 0.5 μm
06-610-692 60 m 0.25 mm 0.5 μm
06-610-696 30 m 0.25 mm 1 μm
06-610-682 30 m 0.32 mm 0.1 μm
06-610-685 15 m 0.32 mm 0.25 μm
06-610-686 60 m 0.32 mm 0.25 μm
06-610-690 30 m 0.32 mm 0.5 μm
06-610-693 60 m 0.32 mm 0.5 μm
06-610-689 15 m 0.53 mm 0.5 μm
06-610-691 30 m 0.53 mm 0.5 μm
06-610-695 15 m 0.53 mm 1 μm
06-610-697 30 m 0.53 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 06-610-683 Supplier Restek™ Supplier No. 12611
Add to Cart
Add to Cart

Developed specifically for GC/MS.

  • Specifically tested for low-bleed performance
  • Temperature range: -60°C to +350°C
  • Equivalent to USP G27 and G36 phases

Specifications

For Use With (Application) Drugs, Solvent Impurities, Pesticides, Hydrocarbons, PCB Congeners, Essential Oils, Semivolatiles Analysis
Film Thickness 0.1 μm
Length (Metric) 60 m
Polarity Low
Coating Fused Silica
Quantity 1/Pk.
USP Type G27, G36
Stationary Phase Rtx™-5 MS
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.