Learn More
Description
- Specifically tested for low-bleed performance
- Temperature range: -60°C to +350°C
- Equivalent to USP G27 and G36 phases
Specifications
Specifications
| For Use With (Application) | Drugs, Solvent Impurities, Pesticides, Hydrocarbons, PCB Congeners, Essential Oils, Semivolatiles Analysis |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Polarity | Low |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | G27, G36 |
| Stationary Phase | Rtx™-5 MS |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 350°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
