Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-5MS Capillary Columns
SDP

Catalog No. p-2330233
Click to view available options
Length (Metric):
15 m
15 m, 10 m Integra-Guard Column
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm

Developed specifically for GC/MS.

  • Nonpolar; 5% diphenyl/95% dimethyl polysiloxane
  • Exceptionally low bleed at high temperatures
  • Undergo rigorous QA testing to ensure they exceed the requirements of even the most sensitive MS

Pesticides, PCBs, Aromatic hydrocarbons, Environmental samples, Essential oils

Specifications

Stationary Phase Rtx™-5 MS
USP Type G27, G36
Diameter (Metric) Inner 0.25 mm
Max. Temperature 350°C
For Use With (Application) Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Temperature Range -60°C to +330/350°C
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Low polar
Coating Fused Silica
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.