Learn More
Description
The Rtx-65 phase contains the high phenyl content to improve separation of aromatic compounds through increased phase-analyte interaction. A unique polarity makes these columns ideal for a variety of analyses, from phenols to FAMEs. Rtx-65 columns elute FAMEs according to equivalent chain length, similar to bonded Carbowax columns, but the Rtx-65 phase does not suffer the thermal stability limitations of other polar stationary phases.
- Mid- to high-polarity phase
- Crossbond™ diphenyl dimethyl polysiloxane
- Confirmation column for EPA Method 604 phenols
- Produces a different elution order compared to the primary Rtx-5 column
- Temperature Range: 50° to 300°C
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Phenols, Fatty Acid Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Material | Stainless Steel |
| Packing Material | Rtx™-65 |
| Polarity | Mid to high polar |
| Coating | Fused Silica |
| USP Type | G17 |
| Stationary Phase | 65% Diphenyl/35% Dimethyl Polysiloxane |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
