Learn More
Description
- Stable to 370°C (698°F)
- Particle size: 0.10μm
Specifications
Specifications
| For Use With (Application) | Triglyceride Analysis |
| Particle Size | 0.1 μm |
| Film Thickness | 0.1 μm |
| Length (Metric) | 15 m |
| Material | Stainless Steel |
| Polarity | Mid to high polar |
| Coating | Fused Silica |
| USP Type | G17 |
| Stationary Phase | Rtx™-65TG |
| Diameter (Metric) Inner | 0.32 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
