Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-65TG Capillary Columns
SDP

Catalog No. 06710308 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
06-710-308 30 m 0.25 mm
06-710-303 15 m 0.25 mm
06-710-304 15 m 0.32 mm
06-710-306 30 m 0.25 mm
06-710-310 30 m 0.32 mm
06-710-305 15 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-710-308 Supplier Restek™ Supplier No. 17008303

Application-specific columns, specially tested for triglycerides

  • Stable to 370°C (698°F)
  • Particle size: 0.10μm

Specifications

For Use With (Application) Triglyceride Analysis
Particle Size 0.1 μm
Film Thickness 0.1 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Rtx™-65TG
Polarity Mid to high polar
Coating Fused Silica
Includes Guard column with Press-Tight™
USP Type G17
Stationary Phase 65% Diphenyl/35% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 40°C to 370°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.