Learn More
Description
- Achieve baseline resolution in less than 3 minutes
- Rtx-BAC2 confirmation column provides four elution order changes under the same conditions
- Stable to 260°C (500°F)
- Stainless steel
Some models include Integra™ guard column
Applications:
Also for abused inhalant anesthetics, γ-hydroxybutyrate (GHB)/γ-butyrolactone (GBL), glycols and common industrial solvents
Specifications
Specifications
| For Use With (Application) | Crossbond™, Headspace Analysis |
| Particle Size | 1.8 μm |
| Film Thickness | 1.8 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Packing Material | Rtx™-BAC1 |
| Coating | Fused Silica |
| Includes | 5m Integra guard column |
| Quantity | Each |
| Stationary Phase | Proprietary |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
