Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-Biodiesel TG Fused Silica Capillary Columns
SDP

Catalog No. 06610671 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
15 m
Includes:
Retention Gap (2 m x 0.53 mm)
Without Retention Gap
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes
06-610-671 15 m Without Retention Gap
06-701-201 10 m Retention Gap (2 m x 0.53 mm)
06-701-200 10 m Without Retention Gap
06-610-670 15 m Retention Gap (2 m x 0.53 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-610-671 Supplier Restek™ Supplier No. 10294
Add to Cart
Add to Cart

Columns with retention gaps

  • Columns with retention gaps
  • AlumAseal™ Connectors prevent leaks and extend column life
  • Low column bleed at high temperatures
  • For glycerin and glycerides analysis, according to ASTM D6584 and EN 14105 methods
  • Stable to 380°C

Specifications

For Use With (Application) Glycerin and Glycerides Analysis
Film Thickness 0.1 μm
Length (Metric) 15 m
Coating Fused Silica
Includes Without Retention Gap
Quantity 1
Stationary Phase Rtx™-Biodiesel TG
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 380°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.