Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-Biodiesel TG Fused Silica Capillary Columns
SDP

Catalog No. 06701200 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
15 m
Includes:
Retention Gap (2 m x 0.53 mm)
Without Retention Gap
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes
06-701-200 10 m Without Retention Gap
06-701-201 10 m Retention Gap (2 m x 0.53 mm)
06-610-670 15 m Retention Gap (2 m x 0.53 mm)
06-610-671 15 m Without Retention Gap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-701-200 Supplier Restek™ Supplier No. 10292
Add to Cart
Add to Cart

Columns with retention gaps

Feature Alumaseal™ connectors to prevent leaks and extend column life.

  • Fused silica tubing
  • Linearity for all reference compounds exceeds method requirements
  • Low column bleed at high temperatures
  • Temperature range: 300 to 380°C (572 to 716°F)
  • L x I.D.: 10m × 0.32mm
  • df: 0.10++m
  • Material: Stainless steel

10291: 2m ° 0.53mm ID Retention Gap

Applications:

Glycerin and glycerides analysis, according to ASTM D6584 and EN 14105 methods

Specifications

For Use With (Application) Glycerin Analysis, Glycerides Analysis
Particle Size 0.1 μm
Film Thickness 0.1 μm
Length (Metric) 10 m
Material Stainless Steel
Coating Fused Silica
Includes Without Retention Gap
Stationary Phase Rtx™-Biodiesel TG
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 300°C to 380°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.