Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-CLPesticides2 Capillary Columns
SDP

Catalog No. 06610887 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
Film Thickness:
0.14 μm
0.2 μm
0.25 μm
0.5 μm
Quantity:
1 Ea.
6/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Quantity
06-610-887 15 m 0.32 mm 0.25 μm 1 Ea.
06-709-441 30 m 0.25 mm 0.2 μm 1 Ea.
06-709-442 30 m 0.32 mm 0.25 μm 1 Ea.
06-610-892 20 m 0.18 mm 0.14 μm 1 Ea.
06-610-890 60 m 0.25 mm 0.2 μm 1 Ea.
06-610-888 30 m 0.32 mm 0.25 μm 6/Pk.
06-610-889 30 m 0.32 mm 0.5 μm 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-610-887 Supplier Restek™ Supplier No. 11321
Add to Cart
Add to Cart

Application-specific columns for organochlorine pesticides and herbicides

  • Specially designed to overcome the coelutions and analyte breakdown typically encountered in chlorinated pesticide analyses for EPA Methods 8081, 608, and CLP
  • Ideal for high sensitivity GC-ECD or GC-MS analyses
  • Baseline separations in less than 10 minutes
  • Low bleed
  • Stable from 320°C to 340°C
  • Analyze EPA Method 8081B, 8082A, 8151A, 504.1, 515, 508.1, and 552.2 compounds without time-consuming column changes

Specifications

For Use With (Application) High Sensitivity GC-ECD or GC-MS Analyses, Organochlorine Pesticides, Herbicides
Film Thickness 0.25 μm
Length (Metric) 15 m
Coating Fused Silica
Quantity 1 Ea.
Stationary Phase Rtx™-CLPII
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 320°C to 340°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.